
0.500 mm Cutter dia x 1.500 mm Length of Cut Carbide Metric Ball End Mill, 4 Flutes
Mfr # 741011
Zoro # G211369979
product price:Â $37.59
/eaKey Features
Number of Flutes
4
Length of Cut
1.5 mm
Shank Dia.
3 mm
Overall Length
38 mm
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
741011
Zoro #
G211369979
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1.5 mm
Shank Dia.
3 mm
Overall Length
38 mm
Cutting Dia.
0.500 mm
Details
Number of Flutes
4
Coating
UN
LOC Multiple
(3x)
Metric
Yes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.