0.500 mm Cutter DIA x 4.000 mm Length of Cut Carbide Square End Mill, 4 Flutes, AlTiN Coated

  • Mfr # 744211-C3

  • Zoro # G122772707


product price:  $54.89
/ea

Key Features

Dimension Type
Metric
End Mill Material
Solid Carbide
Length of Cut
4 mm
Single End/Double End
Single
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
744211-C3
Zoro #
G122772707
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Metric
Length of Cut
4 mm
Overall Length
50 mm
Cutting Dia.
0.5 mm
Shank Dia.
3 mm

Details

End Mill Material
Solid Carbide
Single End/Double End
Single
Finish
AlTiN
Shank Type
Cylindrical
Number of Flutes
4
Item
Miniature End Mills
Cutting Direction
Right Hand
Series
Miniature End Mills - Square - Long Flute - Metric
End Mill Style
Square

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.