
0.5000'', 1/2 Cutter DIA x 0.0930'', 3/32 Width - Deep Slotting - 8 FL
Mfr # 713193
Zoro # G813081750
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1/2 in
Overall Length
3-3/32 in
Shank Dia.
3/16 in
Cutter Width
3/32 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
713193
Zoro #
G813081750
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
1/2 in
Overall Length
3-3/32 in
Shank Dia.
3/16 in
Cutter Width
3/32 in
Shank Length
3 in
Radial Depth of Cut
0.1463 in
Details
SAE or Metric
SAE
Flutes
8
Finish
UN
Type
II
Description
0.5000'' 1/2 Cutter DIA x 0.0930'' 3/32 Width CarbideSquare Reduced Shank Deep Keyseat Cutter, 8 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.