Zoro Homepage

0.5000'', 1/2 Cutter DIA x 0.1250'', 1/8 Width - Deep Slotting - 8 FL

  • Mfr # 713195

  • Zoro # G613081981


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
1/2 in
Overall Length
3-1/8 in
Shank Dia.
3/16 in
Shank Length
3 in
Flutes
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
713195
Zoro #
G613081981
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2 in
Overall Length
3-1/8 in
Shank Dia.
3/16 in
Shank Length
3 in
Cutter Width
1/8 in
Radial Depth of Cut
0.1463 in

Details

Flutes
8
Type
II
SAE or Metric
SAE
Finish
UN

Description

0.5000'' 1/2 Cutter DIA x 0.1250'' 1/8 Width CarbideSquare Reduced Shank Deep Keyseat Cutter, 8 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.