
0.5000'', 1/2 Cutter DIA x 0.1250'', 1/8 Width - Deep Slotting - 8 FL - AlTiN Coated
Mfr # 713195-C3
Zoro # G013081925
product price:Â $131.50
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1/2 in
Overall Length
3-1/8 in
Shank Dia.
3/16 in
Cutter Width
1/8 in
Type
II
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
713195-C3
Zoro #
G013081925
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
1/2 in
Overall Length
3-1/8 in
Shank Dia.
3/16 in
Cutter Width
1/8 in
Shank Length
3 in
Radial Depth of Cut
0.1463 in
Details
Type
II
Finish
C3 Coated
SAE or Metric
SAE
Flutes
8
Description
0.5000'' 1/2 Cutter DIA x 0.1250'' 1/8 Width CarbideSquare Reduced Shank Deep Keyseat Cutter, 8 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.