Shop HARVEY TOOL
See all product information
Create Account
0.5000'', 1/2 Cutter DIA x 1.0000'', 1 LOC x 60 Deg included - 3 FL - AlTiN Coated
- Mfr # 784832-C3
- Zoro # G413081785
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3 in
Number of Flutes
3
Finish
C3 Coated
Length of Cut
1 in
Included Angle
60 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 784832-C3
- Zoro #
- G413081785
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 3 in
- Length of Cut
- 1 in
- Shank Dia.
- 1/2 in
- Cutter Diameter
- 1/2 in
Details
- Number of Flutes
- 3
- Finish
- C3 Coated
- Included Angle
- 60 Degrees
- Taper Angle Per Side
- 30 Degrees
- LOC Multiple
- (2x)
- SAE or Metric
- SAE
Description
0.5000'' 1/2 Cutter DIA x 1.0000'' 1 Length of Cut x 60 Deg included Carbide Drill/End Mill, 3 Flutes, AlTiN Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.