Shop HARVEY TOOL
See all product information
Create Account
0.5000'', 1/2 CutterDIAx0.1090'', 7/64 Widthx1.5000'', 1-1/2 NeckLength-60 DegIncludedAngle-6FLAlTi
- Mfr # 27510-C6
- Zoro # G713082079
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1/2 in
Shank Dia.
1/2 in
Neck Length
1-1/2 in
Finish
C6 Coated
Type
I
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27510-C6
- Zoro #
- G713082079
- UPC #
- -
- Country of Origin
- United States
- Finish
- C6 Coated
- Type
- I
- Included Angle (Deg.)
- 60
- Flutes
- 6
- SAE or Metric
- SAE
Dimensions
- Cutter Dia.
- 1/2 in
- Shank Dia.
- 1/2 in
- Neck Length
- 1-1/2 in
- Overall Length
- 4 in
- Neck Dia.
- 5/16 in
- Cutter Width
- 7/64 in
Description
0.5000'' 1/2 Cutter DIA x 0.1090'' 7/64 Width x 1.5000'' 1-1/2 Neck Length Carbide Double Angle Shank Cutter, 6 Flutes, AlTiN Nano Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.