Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.5000'', 1/2 Shank DIA x 15 Deg per side - 4 FL

  • Mfr # 820215

  • Zoro # G813082115


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Finish - Machining
UN
Number of Flutes
4
Included Angle
30
Length of Cut
0.7830 in
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820215
Zoro #
G813082115
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.7830 in
Overall Length
3 in
Shank Diameter
1/2 in

Details

Finish - Machining
UN
Number of Flutes
4
Included Angle
30
Tip
0.0800 in
SAE or Metric
SAE
Type
III
Center Cutting
Yes
Angle per Side
15

Description

0.5000'' 1/2 Shank DIA x 15 Deg per side Carbide Flat Chamfer Cutter, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.