Zoro Homepage

0.5000'', 1/2 Shank DIA x 20 Deg per side - 4 FL

  • Mfr # 820220

  • Zoro # G213081961


product price: $86.39
/ea
Free Shipping & Returns

Key Features

Finish - Machining
UN
Number of Flutes
4
Included Angle
40
Length of Cut
0.5760 in
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820220
Zoro #
G213081961
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.5760 in
Overall Length
3 in
Shank Diameter
1/2 in

Details

Finish - Machining
UN
Number of Flutes
4
Included Angle
40
SAE or Metric
SAE
Type
III
Tip
0.0800 in
Angle per Side
20
Center Cutting
Yes

Description

0.5000'' 1/2 Shank DIA x 20 Deg per side Carbide Flat Chamfer Cutter, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.