0.5000 in. 1/2 Shank dia x 41 Degree per side Carbide Flat Chamfer Cutter DE, 4 Flutes, AlTiN Coated

  • Mfr # 18641-C3

  • Zoro # G411325812


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Single End/Double End
Double Ended
Number of Flutes
4
Included Angle
82°
Length of Cut
0.242"
Overall Length
3" (3 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18641-C3
Zoro #
G411325812
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.242"
Overall Length
3" (3 in)
Shank Diameter
0.5" (1/2 in)

Details

Single End/Double End
Double Ended
Number of Flutes
4
Included Angle
82°
Tip
0.08"
Type
II
Angle per Side
41
Coating
C3
Metric
No

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.