
0.5000in (1/2) Cutter DIA x 1.5000in (1 1/2) L of Cut Carbide Diamond Cut End Mill, 12 RH Teeth
Mfr # 798532-C4
Zoro # G322772590
product price: $376.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Carbide
Measurement System
Inch
Milling Diameter
1/2 in
Overall Length
3 in
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
798532-C4
Zoro #
G322772590
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
1/2 in
Overall Length
3 in
Length of Cut
1-1/2 in
Shank Dia.
1/2 in
Details
Material
Solid Carbide
Measurement System
Inch
End Mill Style
Square
Finish
Amorphous Diamond
Series
End Mills for Composites - Diamond Cut - Bur Style
Number of Teeth
12
Single End/Double End
Single
Cutting Direction
Right Hand
Shank Type
Cylindrical
Item
End Mills for Composites
Description
0.5000in (1/2) Cutter DIA x 1.5000in (1 1/2) L of Cut Carbide Diamond Cut End Mill, 12 RH Teeth, 14 LH Teeth, Amorphous Diamond Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.