Shop HARVEY TOOL
See all product information
Create Account
0.5000in (1/2) Head DIA x 0.1560in (5/32) LOC x 1.0000in (1) Neck L x 30Deg. per side Carbide Back
- Mfr # 692480
- Zoro # G122772943
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
Single End/Double End
Single
Material - Machining
Solid Carbide
Finish - Machining
Uncoated
Shank Type - Machining
Cylindrical
Number of Flutes
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 692480
- Zoro #
- G122772943
- UPC #
- -
- Country of Origin
- United States
- Single End/Double End
- Single
- Material - Machining
- Solid Carbide
- Finish - Machining
- Uncoated
- Shank Type - Machining
- Cylindrical
- Number of Flutes
- 6
- Included Angle
- 60 Degrees
- Item
- Chamfer Cutters
- End Mill Style
- Back Chamfer
- Taper Angle Per Side
- 30°
- Measurement System
- Inch
- Cutting Direction
- Right Hand
- Series
- Chamfer Cutters - Back Chamfer Cutters
Dimensions
- Length of Cut
- 0.156 in
- Overall Length
- 3 in
- Neck Dia.
- 0.317 in
- Shank Diameter
- 1/2 in
Description
0.5000in (1/2) Head DIA x 0.1560in (5/32) LOC x 1.0000in (1) Neck L x 30Deg. per side Carbide Back Chamfer Cutter, 6 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.