0.62 in dia. x 1-1/8 Reach Carbide Single Form AMCE No 1-5 ACME Thread Milling Cutter, 6 Flutes

  • Mfr # 736990-C3

  • Zoro # G711324898


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
0.62"
Overall Length
3.5" (3-1/2 in)
Neck Dia.
0.37"
Included Angle (Deg.)
29°
Length of Cut
0.123"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
736990-C3
Zoro #
G711324898
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.62"
Overall Length
3.5" (3-1/2 in)
Neck Dia.
0.37"
Length of Cut
0.123"
Shank Dia.
0.625" (5/8 in)
Insert Size
#1-5
Max Depth of Thread
1.125" (1-1/8 in)

Details

Included Angle (Deg.)
29°
Flutes
6
Tip Flat
0.058"
Angle per Side
14.5
Metric
No
Coating
C3

Description

0.6200 in. Cutter Dia. x 1.1250 in. 1-1/8 Reach Carbide Single Form AMCE #1-5 ACME Thread Milling Cutter, 6 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.