Zoro Homepage

0.6250'', 5/8 Shank DIA x 50 Deg per side - 6 FL

  • Mfr # 952850

  • Zoro # G613082056


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Finish - Machining
UN
Number of Flutes
6
Included Angle
100
Length of Cut
0.2290 in
Overall Length
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
952850
Zoro #
G613082056
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2290 in
Overall Length
3-1/2 in
Shank Diameter
5/8 in

Details

Finish - Machining
UN
Number of Flutes
6
Included Angle
100
Angle per Side
50
Tip
0.0800 in
Type
II
SAE or Metric
SAE
Center Cutting
No

Description

0.6250'' 5/8 Shank DIA x 50 Deg per side Carbide Flat Chamfer Cutter, 6 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.