0.7500in (3/4) Cutter DIA x 1.5000in (1 1/2) Neck L x 220Deg. Carbide Undercutting End Mill
- Mfr # 694648-C3
- Zoro # G522772659
product price:Â
$
466.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Carbide
Measurement System
Inch
Overall Length
4 in
Milling Diameter
3/4 in
Number of Flutes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 694648-C3
- Zoro #
- G522772659
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 4 in
- Milling Diameter
- 3/4 in
- Length of Cut
- 0.503 in
- Neck Dia.
- 0.625 in
- Radius
- 0.375 in
- Shank Dia.
- 3/4 in
Details
- Material
- Solid Carbide
- Measurement System
- Inch
- Number of Flutes
- 4
- End Mill Style
- Spherical
- Finish
- AlTiN
- Series
- Undercutting End Mills - 220°
- Single End/Double End
- Single
- Wrap Angle
- 220°
- Cutting Direction
- Right Hand
- Item
- Undercutting End Mills
- Shank Type
- Cylindrical
- Overall Reach
- 2.003 in
Description
0.7500in (3/4) Cutter DIA x 1.5000in (1 1/2) Neck L x 220Deg. Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.