
0.7500in (3/4) Cutter DIA x 1.5000in (1 1/2) Neck L x 220Deg. Carbide Undercutting End Mill
Mfr # 694648
Zoro # G922772860
product price: $401.99
/ea
Free Shipping & Returns
Key Features
End Mill Style
Spherical
Finish
Uncoated
Overall Length
4 in
Cutting Direction
Right Hand
Material
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
694648
Zoro #
G922772860
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Milling Diameter
3/4 in
Radius
0.375 in
Shank Dia.
3/4 in
Length of Cut
0.503 in
Neck Dia.
0.625 in
Details
End Mill Style
Spherical
Finish
Uncoated
Item
Undercutting End Mills
Cutting Direction
Right Hand
Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single
Measurement System
Inch
Overall Reach
2.003 in
Series
Undercutting End Mills - 220°
Wrap Angle
220°
Shank Type
Cylindrical
Description
0.7500in (3/4) Cutter DIA x 1.5000in (1 1/2) Neck L x 220Deg. Carbide Undercutting End Mill, 4 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.