
0.75in. 3/4 Cutter dia x 1.00in. 1 Neck Length x 270 Degree Carbide Undercutting End Mill, 4 Flutes
Mfr # 39748
Zoro # G711325598
product price: $388.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4" (4 in)
Number of Flutes
4
Length of Cut
0.64" (41/64 in)
Overall Reach
1.64" (1-41/64 in)
Wrap Angle
270°
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
39748
Zoro #
G711325598
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4" (4 in)
Length of Cut
0.64" (41/64 in)
Shank Dia.
0.75" (3/4 in)
Radius
0.375" (3/8 in)
Neck Length
1." (1 in)
Neck Dia.
0.5" (1/2 in)
Cutter Diameter
0.75" (3/4 in)
Details
Number of Flutes
4
Overall Reach
1.64" (1-41/64 in)
Wrap Angle
270°
Type
I
Neck Angle
0°
Coating
UN
Metric
No
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.