0.787 mm Drill dia. x 13.2mm Carbide HP Drill for Aluminum Alloys, 3 Flutes, TiB2 Coated
- Mfr # FAE0310-C8
- Zoro # G111325358
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Overall Length
50 mm
Point Angle
130 Degrees
Flute Length
13.2 mm
Shank Diameter
3 mm
Number of Flutes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FAE0310-C8
- Zoro #
- G111325358
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 50 mm
- Flute Length
- 13.2 mm
- Shank Diameter
- 3 mm
- Drill Point Dia.
- 0.787 mm
Details
- Point Angle
- 130 Degrees
- Number of Flutes
- 3
- LOC Multiple
- (15x)
- Coating
- C8
- Metric
- Yes
Description
0.787 mm Drill Dia. x 13.200 mm Flute Length Carbide HP Drill for Aluminum Alloys, 3 Flutes, TiB2 Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.