Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.787 mm Reamer dia x 6.000 mm Margin Length Carbide Reamer, 4 Flutes

  • Mfr # RSC0787

  • Zoro # G011370076


product price: $49.35
/ea

Key Features

Overall Reach
10 mm
Reach Multiple
(13x)
Coating
UN
Neck Diameter
0.763 mm
Margin Length
6.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC0787
Zoro #
G011370076
UPC #
-
Country of Origin
United States

Dimensions

Neck Diameter
0.763 mm
Margin Length
6.000 mm
Shank Diameter
3.000 mm
Chamfer Length
0.091 mm
Overall Length
50 mm
Reamer Diameter
0.787 mm

Details

Overall Reach
10 mm
Reach Multiple
(13x)
Coating
UN
Angle per Side
45
Included Angle
90°
LOC Multiple
(8x)
Metric
Yes
Flutes
4

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.