0.830 mm Reamer dia x 6.500 mm Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated

  • Mfr # RSC0830-C3

  • Zoro # G411370058


product price:  $50.89
/ea

Key Features

Flutes
4
Shank Diameter
3.000 mm
Reach Multiple
(12x)
Margin Length
6.500 mm
Neck Diameter
0.806 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC0830-C3
Zoro #
G411370058
UPC #
-
Country of Origin
United States

Dimensions

Shank Diameter
3.000 mm
Margin Length
6.500 mm
Neck Diameter
0.806 mm
Overall Length
50 mm
Chamfer Length
0.096 mm
Reamer Diameter
0.830 mm

Details

Flutes
4
Reach Multiple
(12x)
LOC Multiple
(8x)
Metric
Yes
Included Angle
90°
Overall Reach
10 mm
Coating
C3
Angle per Side
45

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.