0.900 mm Reamer dia x 7.000 mm Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated

  • Mfr # RSC0900-C3

  • Zoro # G111370143


product price:  $66.75
/ea

Key Features

Flutes
4
Chamfer Length
0.104 mm
Reach Multiple
(12x)
Overall Reach
11 mm
Angle per Side
45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC0900-C3
Zoro #
G111370143
UPC #
-
Country of Origin
United States

Dimensions

Chamfer Length
0.104 mm
Neck Diameter
0.876 mm
Overall Length
50 mm
Shank Diameter
3.000 mm
Reamer Diameter
0.900 mm
Margin Length
7.000 mm

Details

Flutes
4
Reach Multiple
(12x)
Overall Reach
11 mm
Angle per Side
45
Metric
Yes
Coating
C3
LOC Multiple
(8x)
Included Angle
90°

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.