0.950 mm Reamer dia x 7.500 mm Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated

  • Mfr # RSC0950-C3

  • Zoro # G911369910


product price:  $66.75
/ea

Key Features

Margin Length
7.500 mm
Metric
Yes
Overall Length
50 mm
LOC Multiple
(8x)
Chamfer Length
0.109 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSC0950-C3
Zoro #
G911369910
UPC #
-
Country of Origin
United States

Dimensions

Margin Length
7.500 mm
Overall Length
50 mm
Chamfer Length
0.109 mm
Reamer Diameter
0.950 mm
Neck Diameter
0.926 mm
Shank Diameter
3.000 mm

Details

Metric
Yes
LOC Multiple
(8x)
Overall Reach
11 mm
Angle per Side
45
Included Angle
90°
Reach Multiple
(12x)
Flutes
4
Coating
C3

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.