0.990 mm Reamer dia x 7.500 mm Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated

  • Mfr # RSC0990-C3

  • Zoro # G411370003


product price:  $60.69
/ea

Key Features

Neck Diameter
0.950 mm
Flutes
4
Reamer Diameter
0.990 mm
Margin Length
7.500 mm
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSC0990-C3
Zoro #
G411370003
UPC #
-
Country of Origin
United States

Dimensions

Neck Diameter
0.950 mm
Reamer Diameter
0.990 mm
Margin Length
7.500 mm
Overall Length
50 mm
Shank Diameter
3.000 mm
Chamfer Length
0.114 mm

Details

Flutes
4
LOC Multiple
(8x)
Angle per Side
45
Metric
Yes
Coating
C3
Included Angle
90°
Reach Multiple
(12x)
Overall Reach
12 mm

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.