Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4 Cutter dia. x 1/2 in. Width Carbide Reduced Shank Double Angle Shank Cutter, 8 Flutes

  • Mfr # 875520-C3

  • Zoro # G911325701


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
1.25" (1-1/4 in)
Overall Length
4.5" (4-1/2 in)
Flutes
8
Included Angle (Deg.)
90°
Shank Dia.
0.75" (3/4 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
875520-C3
Zoro #
G911325701
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1.25" (1-1/4 in)
Overall Length
4.5" (4-1/2 in)
Shank Dia.
0.75" (3/4 in)
Cutter Width
0.5" (1/2 in)

Details

Flutes
8
Included Angle (Deg.)
90°
Angle per Side
45
Metric
No
Coating
C3

Description

1.2500 in. 1-1/4 Cutter Dia. x 0.5000 in. 1/2 Width Carbide Reduced Shank Double Angle Shank Cutter, 8 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.