1-1/8 dia. x 1/4 in. Width CarbideSquare Reduced Shank Standard Keyseat Cutter, 14 Flutes

  • Mfr # 741770-C3

  • Zoro # G611325681


product price:  $294.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
1.125" (1-1/8 in)
Overall Length
3.5" (3-1/2 in)
Shank Dia.
0.75" (3/4 in)
Flutes
14
Shank Length
3.25" (3-1/4 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
741770-C3
Zoro #
G611325681
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1.125" (1-1/8 in)
Overall Length
3.5" (3-1/2 in)
Shank Dia.
0.75" (3/4 in)
Shank Length
3.25" (3-1/4 in)
Cutter Width
0.25" (1/4 in)
Radial Depth of Cut
0.177"

Details

Flutes
14
Type
I
Coating
C3
Metric
No

Description

1.1250 in. 1-1/8 Cutter Dia. x 1/4 in. Width CarbideSquare Reduced Shank Standard Keyseat Cutter, 14 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.