
1-1/8 dia. x 1/8 in. Width CarbideSquare Reduced Shank Standard Keyseat Cutter, 14 Flutes
Mfr # 741750-C3
Zoro # G011325694
product price:Â $268.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.125" (1-1/8 in)
Overall Length
3.375" (3-3/8 in)
Shank Dia.
0.75" (3/4 in)
Cutter Width
0.125" (1/8 in)
Type
I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
741750-C3
Zoro #
G011325694
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
1.125" (1-1/8 in)
Overall Length
3.375" (3-3/8 in)
Shank Dia.
0.75" (3/4 in)
Cutter Width
0.125" (1/8 in)
Shank Length
3.25" (3-1/4 in)
Radial Depth of Cut
0.177"
Details
Type
I
Flutes
14
Coating
C3
Metric
No
Description
1.1250 in. 1-1/8 Cutter Dia. x 1/8 in. Width CarbideSquare Reduced Shank Standard Keyseat Cutter, 14 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.