1 FL - 0.1250'', 1/8 Cutter DIA x 0.3750'', 3/8 LOC x 0.6250'', 5/8 Reach - PCD

  • Mfr # 709508

  • Zoro # G813082023


product price:  $387.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
1
Length of Cut
3/8 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Neck Dia.
0.1150 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
709508
Zoro #
G813082023
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/8 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Neck Dia.
0.1150 in
Cutter Diameter
1/8 in

Details

Number of Flutes
1
SAE or Metric
SAE
Finish
PCD
Overall Reach
5/8 in

Description

0.1250'' 1/8 Cutter DIA x 0.3750'' 3/8 Length of Cut x 0.6250'' 5/8 Reach PCD Square End Mill, 1 Flute, PCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.