1 FL - 0.1250'', 1/8 Cutter DIA x 0.5000'', 1/2 LOC x 0.7500'', 3/4 Reach - PCD

  • Mfr # 714108

  • Zoro # G613081851


product price:  $493.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
1
Length of Cut
1/2 in
Shank Dia.
1/8 in
SAE or Metric
SAE
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
714108
Zoro #
G613081851
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/2 in
Shank Dia.
1/8 in
Overall Length
2 in
Neck Dia.
0.1150 in
Cutter Diameter
1/8 in

Details

Number of Flutes
1
SAE or Metric
SAE
Finish
PCD
Overall Reach
3/4 in

Description

0.1250'' 1/8 Cutter DIA x 0.5000'' 1/2 Length of Cut x 0.7500'' 3/4 Reach PCD Ball End Mill, 1 Flute, PCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.