10 RH Teeth, 12 LH Teeth - 0.2500'', 1/4 Cutter DIA x 0.3750'', 3/8 LOC - Amorphous Diamond Coate

  • Mfr # 716916-C4

  • Zoro # G813082191


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Length of Cut
3/8 in
LOC Multiple
(1.5x)
Left Hand Teeth
12
Right Hand Teeth
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
716916-C4
Zoro #
G813082191
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Length of Cut
3/8 in
Shank Dia.
1/4 in
Cutter Diameter
1/4 in

Details

Finish
C4 Coated
LOC Multiple
(1.5x)
Left Hand Teeth
12
Right Hand Teeth
10
SAE or Metric
SAE

Description

0.2500'' 1/4 Cutter DIA x 0.3750'' 3/8 Length of Cut Carbide Diamond Cut End Mill, 10 RH Teeth, 12 LH Teeth, Amorphous Diamond Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.