1.000 mm Cutter dia x 3.000 mm Length of Cut Carbide Metric Ball End Mill, 4 Flutes

  • Mfr # 741022

  • Zoro # G811370177


product price:  $31.45
/ea

Key Features

Number of Flutes
4
Length of Cut
3 mm
Shank Dia.
3 mm
Coating
UN
Overall Length
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
741022
Zoro #
G811370177
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3 mm
Shank Dia.
3 mm
Overall Length
38 mm
Cutting Dia.
1.000 mm

Details

Number of Flutes
4
Coating
UN
LOC Multiple
(3x)
Metric
Yes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.