
10.000 mm Cutter DIA x 0.500 mm Radius x 15.000 mm L of Cut Carbide Corner Radius End Mill
Mfr # 740673-C3
Zoro # G822772595
product price:Â $77.79
/ea
Free Shipping & Returns
Key Features
Dimension Type
Metric
Milling Diameter
10 mm
End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
740673-C3
Zoro #
G822772595
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Metric
Corner Radius
0.5 mm
Milling Diameter
10 mm
Shank Dia.
10 mm
Length of Cut
15 mm
Overall Length
75 mm
Details
End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single
Finish
AlTiN
Shank Type
Cylindrical
Series
Miniature End Mills - Corner Radius - Stub & Standard - Metric
Cutting Direction
Right Hand
Item
Miniature End Mills
End Mill Style
Corner Radius
Description
10.000 mm Cutter DIA x 0.500 mm Radius x 15.000 mm L of Cut Carbide Corner Radius End Mill, 4 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.