
10.000 mm Cutter DIA x 50.000 mm Length of Cut Carbide Square End Mill, 4 Flutes
Mfr # 731773
Zoro # G522772758
product price:Â $96.59
/ea
Free Shipping & Returns
Key Features
Series
Miniature End Mills - Square - Long Flute - Metric
Single End/Double End
Single
Number of Flutes
4
Cutting Dia.
10 mm
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
731773
Zoro #
G522772758
UPC #
-
Country of Origin
United States
Dimensions
Cutting Dia.
10 mm
Length of Cut
50 mm
Shank Dia.
10 mm
Overall Length
100 mm
Dimension Type
Metric
Details
Series
Miniature End Mills - Square - Long Flute - Metric
Single End/Double End
Single
Number of Flutes
4
Finish
Uncoated
End Mill Material
Solid Carbide
End Mill Style
Square
Cutting Direction
Right Hand
Item
Miniature End Mills
Shank Type
Cylindrical
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.