
100.000 mm Cutter DIA x 1.200 mm Width Carbide Slitting Saw Metric Slitting Saw, 80 Flutes
Mfr # SMT1200-C3
Zoro # G522772482
product price:Â $500.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Metric
Cutter Dia.
100 mm
Overall Length
1.2 mm
Finish
AlTiN
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SMT1200-C3
Zoro #
G522772482
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
100 mm
Overall Length
1.2 mm
Minor Diameter
22 mm
Cutter Width
1.2 mm
Details
Item
Slitting Saws
Measurement System
Metric
Finish
AlTiN
Cutting Direction
Right Hand
Number of Flutes
80
Single End/Double End
Single
Series
Slitting Saws - Metric
Material
Solid Carbide
Shank Type
Cylindrical
End Mill Style
Square
Description
100.000 mm Cutter DIA x 1.200 mm Width Carbide Slitting Saw Metric Slitting Saw, 80 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.