1.016 mm Reamer dia x 8.000 mm Margin Length Carbide Reamer, 4 Flutes

  • Mfr # RSC1016

  • Zoro # G311369978


product price: $49.35
/ea

Key Features

Reach Multiple
(12x)
Chamfer Length
0.117 mm
Flutes
4
Coating
UN
LOC Multiple
(8x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC1016
Zoro #
G311369978
UPC #
-
Country of Origin
United States

Dimensions

Chamfer Length
0.117 mm
Shank Diameter
3.000 mm
Overall Length
50 mm
Neck Diameter
0.976 mm
Reamer Diameter
1.016 mm
Margin Length
8.000 mm

Details

Reach Multiple
(12x)
Flutes
4
Coating
UN
LOC Multiple
(8x)
Metric
Yes
Included Angle
90°
Overall Reach
12 mm
Angle per Side
45

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.