1.050 mm Reamer dia x 8.000 mm Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated

  • Mfr # RSC1050-C3

  • Zoro # G011370052


product price:  $66.75
/ea

Key Features

Angle per Side
45
Overall Length
50 mm
Coating
C3
Flutes
4
Included Angle
90°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSC1050-C3
Zoro #
G011370052
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 mm
Margin Length
8.000 mm
Chamfer Length
0.121 mm
Neck Diameter
1.010 mm
Reamer Diameter
1.050 mm
Shank Diameter
3.000 mm

Details

Angle per Side
45
Coating
C3
Flutes
4
Included Angle
90°
Reach Multiple
(12x)
LOC Multiple
(8x)
Overall Reach
13 mm
Metric
Yes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.