10mm Cutter dia. x 15mm Length of Cut Carbide Metric Square End Mill, 4 Flutes, AlTiN Coated

  • Mfr # 740773-C3

  • Zoro # G111369727


product price:  $94.99
/ea

Key Features

Number of Flutes
4
Length of Cut
15 mm
Shank Dia.
10 mm
Overall Length
75 mm
LOC Multiple
(1.5x)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
740773-C3
Zoro #
G111369727
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
15 mm
Shank Dia.
10 mm
Overall Length
75 mm
Cutter Diameter
10.000 mm

Details

Number of Flutes
4
LOC Multiple
(1.5x)
Coating
C3
Metric
Yes

Description

10.000 mm Cutter Dia. x 15.000 mm Length of Cut Carbide Metric Square End Mill, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.