1/16 Cutter dia. x 0.01 in. Radius x 3/32 Carbide Corner Radius End Mill, 4 Flutes

  • Mfr # 745062

  • Zoro # G511325972


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.5" (1-1/2 in)
Number of Flutes
4
Length of Cut
0.093" (3/32 in)
Corner Radius
0.01"
LOC Multiple
(1.5x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
745062
Zoro #
G511325972
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5" (1-1/2 in)
Length of Cut
0.093" (3/32 in)
Corner Radius
0.01"
Shank Dia.
0.125" (1/8 in)
Cutter Diameter
0.062" (1/16 in)

Details

Number of Flutes
4
LOC Multiple
(1.5x)
Coating
C5
Metric
No

Description

0.0620 in. 1/16 Cutter Dia. x 0.0100 in. Radius x 0.0930 in. 3/32 Length of Cut Carbide Corner Radius End Mill, 4 Flutes, CVD Dia.mond 9m

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.