
1/16 Cutter dia. x 0.0100 in. Radius x 3/32 x 5/16 Reach Carbide Corner Radius End Mill, 4 Flutes
Mfr # 730262
Zoro # G311369992
product price:Â $52.65
/eaKey Features
Corner Radius
0.01"
Number of Flutes
4
Shank Dia.
0.125" (1/8 in)
Overall Length
2.5" (2-1/2 in)
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
730262
Zoro #
G311369992
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.01"
Shank Dia.
0.125" (1/8 in)
Overall Length
2.5" (2-1/2 in)
Length of Cut
0.093" (3/32 in)
Neck Dia.
0.0605"
Cutter Diameter
0.0625" (1/16 in)
Details
Number of Flutes
4
Coating
UN
Overall Reach
0.312" (5/16 in)
LOC Multiple
(1.5x)
Reach
(5x)
Metric
No
Description
1/16 Cutter Dia. x 0.0100 in. Radius x 0.0930 in. 3/32 Length of Cut x 0.3120 in. 5/16 Reach Carbide Corner Radius End Mill, 4 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.