1/16 Cutter dia. x 0.1860 in. Carbide Coolant Through Square End Mill, 4 Flutes, AlTiN Coated

  • Mfr # 742962-C3

  • Zoro # G911326050


product price:  $61.15
/ea

Key Features

Number of Flutes
4
Length of Cut
0.186"
Shank Dia.
0.25" (1/4 in)
Overall Length
2" (2 in)
LOC Multiple
(3x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
742962-C3
Zoro #
G911326050
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.186"
Shank Dia.
0.25" (1/4 in)
Overall Length
2" (2 in)
Cutter Diameter
0.062" (1/16 in)

Details

Number of Flutes
4
LOC Multiple
(3x)
Coolant Through
Yes
Coating
C3
Metric
No

Description

0.0620 in. 1/16 Cutter Dia. x 0.1860 in. Length of Cut Carbide Coolant Through Square End Mill, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.