1/16 Cutter dia. x 1/32 Width x 7/16 Neck Carbide Double Angle Shank Cutter, 2 Flutes, AlTiN Coated

  • Mfr # 855762-C3

  • Zoro # G611326244


product price:  $77.35
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
0.062" (1/16 in)
Type
I
Shank Dia.
0.125" (1/8 in)
Flutes
2
Neck Dia.
0.031" (1/32 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
855762-C3
Zoro #
G611326244
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.062" (1/16 in)
Shank Dia.
0.125" (1/8 in)
Neck Dia.
0.031" (1/32 in)
Overall Length
1.5" (1-1/2 in)
Neck Length
0.437" (7/16 in)
Cutter Width
0.031" (1/32 in)

Details

Type
I
Flutes
2
Included Angle (Deg.)
90°
Angle per Side
45
Metric
No
Coating
C3

Description

0.0620 in. 1/16 Cutter Dia. x 0.0310 in. 1/32 Width x 0.4370 in. 7/16 Neck Length Carbide Double Angle Shank Cutter, 2 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.