
1/16 Cutter dia. x 3/32 Neck x 270 deg. Carbide Undercutting End Mill, 2 Flutes, diamond Coated
Mfr # 52862-C4
Zoro # G511326375
product price: $67.79
/eaKey Features
Overall Length
1.5" (1-1/2 in)
Number of Flutes
2
Length of Cut
0.0529"
Overall Reach
0.146"
Shank Dia.
0.125" (1/8 in)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
52862-C4
Zoro #
G511326375
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5" (1-1/2 in)
Length of Cut
0.0529"
Shank Dia.
0.125" (1/8 in)
Radius
0.0312" (1/32 in)
Neck Dia.
0.037"
Neck Length
0.093" (3/32 in)
Cutter Diameter
0.0625" (1/16 in)
Details
Number of Flutes
2
Overall Reach
0.146"
Neck Angle
0°
Type
I
Wrap Angle
270°
Coating
C4
Metric
No
Description
1/16 Cutter Dia. x 0.0930 in. 3/32 Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes, Amorphous Diamond Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.