
1/16 Cutter dia. x 7/16 Carbide Square End Mill Finisher for Medium Alloy Steels, 5 Flutes
Mfr # 726262-C6
Zoro # G311325653
product price: $63.15
/eaKey Features
Number of Flutes
5
Length of Cut
0.437" (7/16 in)
Shank Dia.
0.125" (1/8 in)
LOC Multiple
(7x)
Metric
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
726262-C6
Zoro #
G311325653
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5" (2-1/2 in)
Length of Cut
0.437" (7/16 in)
Shank Dia.
0.125" (1/8 in)
Cutter Diameter
0.062" (1/16 in)
Details
Number of Flutes
5
LOC Multiple
(7x)
Metric
No
Coating
C6
Description
0.0620 in. 1/16 Cutter Dia. x 0.4370 in. 7/16 Length of Cut Carbide Square End Mill Finisher for Medium Alloy Steels, 5 Flutes, AlTiN Nano Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.