1/16 dia. x 0.01 in. Radius x 0.1860 in. x 5/8 Reach Carbide Corner Radius End Mill, 4 Flutes

  • Mfr # 730462-C3

  • Zoro # G711369646


product price:  $64.25
/ea

Key Features

Corner Radius
0.01"
Number of Flutes
4
Shank Dia.
0.125" (1/8 in)
LOC Multiple
(3x)
Overall Reach
0.625" (5/8 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
730462-C3
Zoro #
G711369646
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.01"
Shank Dia.
0.125" (1/8 in)
Length of Cut
0.186"
Neck Dia.
0.0605"
Overall Length
2" (2 in)
Cutter Diameter
0.062" (1/16 in)

Details

Number of Flutes
4
LOC Multiple
(3x)
Overall Reach
0.625" (5/8 in)
Coating
C3
Reach
(10x)
Metric
No

Description

0.0620 in. 1/16 Cutter Dia. x 0.0100 in. Radius x 0.1860 in. Length of Cut x 0.6250 in. 5/8 Reach Carbide Corner Radius End Mill, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.