1/16 dia. x 0.1860 in. x 0.6250 in. 5/8 Reach Carbide Square Upcut End Mill for Plastic, 2 Flutes

  • Mfr # 748162

  • Zoro # G011369452


product price:  $59.95
/ea

Key Features

Number of Flutes
2
Length of Cut
0.186"
Shank Dia.
0.125" (1/8 in)
Overall Length
2" (2 in)
Neck Dia.
0.06"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
748162
Zoro #
G011369452
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.186"
Shank Dia.
0.125" (1/8 in)
Overall Length
2" (2 in)
Neck Dia.
0.06"
Cutter Diameter
0.0625" (1/16 in)

Details

Number of Flutes
2
Coating
UN
LOC Multiple
(3x)
Overall Reach
0.625" (5/8 in)
Reach
(10x)
Metric
No

Description

1/16 Cutter Dia. x 0.1860 in. Length of Cut x 0.6250 in. 5/8 Reach Carbide Square Upcut End Mill for Plastic, 2 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.