1/16 dia. x 0.6250 in. 5/8 Carbide Square Upcut End Mill for Plastic, 2 Flutes, diamond Coated

  • Mfr # 938962-C4

  • Zoro # G711369523


product price: $73.99
/ea

Key Features

Number of Flutes
2
Length of Cut
0.625" (5/8 in)
Shank Dia.
0.125" (1/8 in)
Overall Length
2" (2 in)
LOC Multiple
(10x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
938962-C4
Zoro #
G711369523
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.625" (5/8 in)
Shank Dia.
0.125" (1/8 in)
Overall Length
2" (2 in)
Cutter Diameter
0.0625" (1/16 in)

Details

Number of Flutes
2
LOC Multiple
(10x)
Coating
C4
Metric
No

Description

1/16 Cutter Dia. x 0.6250 in. 5/8 Length of Cut Carbide Square Upcut End Mill for Plastic, 2 Flutes, Amorphous Diamond Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.