1/16 Drill dia. x 0.2960 in. Carbide HP Drill for Prehardened Steels, 2 Flutes, AlTiN Coated

  • Mfr # FKB0625-C3

  • Zoro # G711325468


product price:  $71.29
/ea

Key Features

Overall Length
2 in
Point Angle
140 Degrees
Flute Length
0.296"
Shank Diameter
0.125 in (1/8 in)
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FKB0625-C3
Zoro #
G711325468
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Flute Length
0.296"
Shank Diameter
0.125 in (1/8 in)
Drill Point Dia.
0.0625" (1/16 in)

Details

Point Angle
140 Degrees
Number of Flutes
2
LOC Multiple
(3x)
Metric
No
Coating
C3

Description

1/16 Drill Dia. x 0.2960 in. Flute Length Carbide HP Drill for Prehardened Steels, 2 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.