
11/64 Cutter dia. x 0.0200 in. Radius x 0.5150 in. 33/64 Carbide Corner Radius End Mill, 4 Flutes
Mfr # 855320
Zoro # G411370119
product price: $33.49
/eaKey Features
Corner Radius
0.02"
Number of Flutes
4
Shank Dia.
0.1875" (3/16 in)
LOC Multiple
(3x)
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
855320
Zoro #
G411370119
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.02"
Shank Dia.
0.1875" (3/16 in)
Length of Cut
0.515" (33/64 in)
Overall Length
2" (2 in)
Cutter Diameter
0.1719" (11/64 in)
Details
Number of Flutes
4
LOC Multiple
(3x)
Coating
UN
Metric
No
Description
0.1719 in. 11/64 Cutter Dia. x 0.0200 in. Radius x 0.5150 in. 33/64 Length of Cut Carbide Corner Radius End Mill, 4 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.