
1/2 in. Cutter dia. x 0.0500 in. Radius x 1 in. 1 Carbide Corner Radius End Mill, 2 Flutes
Mfr # 733950
Zoro # G111369550
product price:Â $90.25
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Shank Dia.
0.5" (1/2 in)
Overall Length
3" (3 in)
Length of Cut
1" (1 in)
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
733950
Zoro #
G111369550
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.05"
Shank Dia.
0.5" (1/2 in)
Overall Length
3" (3 in)
Length of Cut
1" (1 in)
Cutter Diameter
0.5" (1/2 in)
Details
Number of Flutes
2
Coating
UN
LOC Multiple
(2x)
Metric
No
Description
0.5000 in. 1/2 Cutter Dia. x 0.0500 in. Radius x 1 in. 1 Length of Cut Carbide Corner Radius End Mill, 2 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.