
1/2 in. Cutter dia. x 1.5in. 1-1/2 Carbide Square Downcut End Mill for Aluminum Alloys, 3 Flutes
Mfr # 896332-C8
Zoro # G111325297
product price: $182.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3" (3 in)
Number of Flutes
3
Length of Cut
1.5" (1-1/2 in)
Shank Dia.
0.5" (1/2 in)
LOC Multiple
(3x)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
896332-C8
Zoro #
G111325297
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3" (3 in)
Length of Cut
1.5" (1-1/2 in)
Shank Dia.
0.5" (1/2 in)
Cutter Diameter
0.5" (1/2 in)
Details
Number of Flutes
3
LOC Multiple
(3x)
Coating
C8
Metric
No
Description
0.5000 in. 1/2 Cutter Dia. x 1.5000 in. 1-1/2 Length of Cut Carbide Square Downcut End Mill for Aluminum Alloys, 3 Flutes, TiB2 Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.