1/2 in. Cutter dia. x 2.0000 in. 2 Carbide Square End Mill, 4 Flutes, Amorphous dia.mond Coated

  • Mfr # 12532-C4

  • Zoro # G811324958


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
2" (2 in)
Shank Dia.
0.5" (1/2 in)
Overall Length
4" (4 in)
LOC Multiple
(4x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12532-C4
Zoro #
G811324958
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2" (2 in)
Shank Dia.
0.5" (1/2 in)
Overall Length
4" (4 in)
Cutter Diameter
0.5" (1/2 in)

Details

Number of Flutes
4
LOC Multiple
(4x)
Coating
C4
Metric
No

Description

0.5000 in. 1/2 Cutter Dia. x 2.0000 in. 2 Length of Cut Carbide Square End Mill, 4 Flutes, Amorphous Dia.mond Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.